
2 Round Reflector Teak™ LED Light Engine" (Discontinued)
- Mfr # E2L10F35H
- Zoro # G404082128
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2L10F35H
Zoro #
G404082128
UPC #
633999015993
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
850 - 1100 lm
Max. Fixture Wattage
10.5 - 12.5 W
Housing Finish
Haze with White Trim
Beam Angle
38°
CRI
93+
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.