Zoro Homepage

2 Round Reflector Teak LED Light Engine

  • Mfr # E2L10FSDW

  • Zoro # G504082196


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
Sunset
Lumens
800 - 1000 lm
Max. Fixture Wattage
10.5 - 12.5 W
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2L10FSDW
Zoro #
G504082196
UPC #
-
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
Sunset
Lumens
800 - 1000 lm
Max. Fixture Wattage
10.5 - 12.5 W
CRI
93+
Housing Finish
White
Beam Angle
38°

Description

The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.