Zoro Homepage

2 Teak Power Pack

  • Mfr # E2L08RICD

  • Zoro # G304081498


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Lumens
850 lm
Dimmable
0-10V/Triac/ELV
Max. Fixture Wattage
10.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2L08RICD
Zoro #
G304081498
UPC #
633999049776
Country of Origin
China

Details

Voltage
120/277V
Lumens
850 lm
Dimmable
0-10V/Triac/ELV
Max. Fixture Wattage
10.5 W

Description

IC Rated power pack with driver . To be used with TeakTM LED Light engines only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.