Zoro Homepage

2 Wire LED Duralight, Red

  • Mfr # EDL83CT3W

  • Zoro # G216227595


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Lumens
2690
Lamp Type
LED
Finish
White
Watts
40 W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDL83CT3W
Zoro #
G216227595
UPC #
633999227778
Country of Origin
China

Details

Lumens
2690
Lamp Type
LED
Finish
White
Watts
40 W
Voltage
120V
Color Temperature
3000K, 3500K, 4000K
Damp Location
Listed

Description

  • 4 x 10-Pendant.
  • Diecast aluminum housing.
  • Dimmable.
  • Canopy included.
  • 3/8 OD steel stem (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.