Zoro Homepage

24V Sunset Dimming Indoor Tape Light, lm, 1800K - 3000K

  • Mfr # E36-24SD

  • Zoro # G116181119


product price: $19.45
/ea

Key Features

Voltage
24V
Watts
3.5 W
Color Temperature
1800K - 3000K
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E36-24SD
Zoro #
G116181119
UPC #
-
Country of Origin
China

Details

Voltage
24V
Watts
3.5 W
Color Temperature
1800K - 3000K
Lamp Type
LED

Description

Ambio E36-24SD is an architectural LED Tape Light with Sunset Dimming Technology. With 3.5W/300 lm/ft and an industry-leading 93+CRI. The product is designed to add light to coves, under cabinets, and other niches while staying invisibly tucked away due to the productfts low profile. Factory custom cuts for hassle-free projects. Standard rolls are available.


  • Dims from 1800K to 3000K
  • 3M Tape backing for easy installation
  • Available in custom cuts and 16 foot rolls
  • Field cuttable every 2.5 inches or every 14-LED's
  • Max run of 13-feet
  • 300 lm/ft
  • Strip width of 3/8 (10mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.