2in Low Voltage Koto Sylo Monopoint, 800lm, 2700K, 9W, White

  • Mfr # E25MW-0812A27

  • Zoro # G216173267


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC
Lumens
800
Color Temperature
2700K
Finish
White
Max. Wattage
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25MW-0812A27
Zoro #
G216173267
UPC #
-
Country of Origin
China

Details

Voltage
12V AC
Lumens
800
Color Temperature
2700K
Finish
White
Max. Wattage
9 W
CRI
90
Lamp Type
LED
Beam Angle
25°, 38°, 60°

Description

Works with 12V AC and 24V DC Koto LED Module


  • Modern Die-Cast aluminum fixture for easy maintenance and upgrades
  • Available with 120′′ Field Cuttable Cable or Stems (12, 24, 36, 48, 60, 72 and 84)
  • Includes Standard 38o lens, with 25o and 60o lenses. Optional Lens: 18° (EP731C), 90° (EP739C)
  • Low Voltage fixtures (24V DC and 12V AC options)
  • Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
  • Sunset option dims from 3000K to 1800K
  • Energy Star Compliant. Title 24 JA8-2022 Compliant
  • Life span of 50,000 hours L70
  • Sunset with 12V AC LED Module only (12A)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.