2in Ultra Slim LED Gimbal Lights 350 lm, 5-CCT, 350lm, Bronze

  • Mfr # ERT215CT5W

  • Zoro # G316181940


product price:  $37.59
/ea

Key Features

Lumens
600
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage
8 W
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT215CT5W
Zoro #
G316181940
UPC #
633999217366
Country of Origin
China

Details

Lumens
600
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage
8 W
CRI
90+
Finish
White
Lamp Type
LED
Damp Location
Listed

Description

R60 Specialty housing for spray in insulation. Easy-Pull driver included on frame. To be used with Teak LED Light engines only.


  • IC rated for direct connect with insulation
  • 8W
  • CRI 90+
  • 120V
  • ETL listed
  • ENERGY STAR compliant
  • Dimmable Triac/ELV
  • For EM Backup use KEM-ERT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.