2in Ultra Slim LED Gimbal Lights 350 lm, 5-CCT, Bronze

  • Mfr # ERT218CT5BZ

  • Zoro # G816181938


product price: $49.49
/ea

Key Features

CRI
90+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage
5 W
Finish
Bronze
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERT218CT5BZ
Zoro #
G816181938
UPC #
633999220816
Country of Origin
China

Details

CRI
90+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage
5 W
Finish
Bronze
Voltage
120V
Lumens
350
Lamp Type
LED
Damp Location
Listed

Description

Eliminates the need for housing


  • IC Rated
  • For indoor use only
  • 5W
  • CRI 90+
  • 120V
  • ETL listed
  • ENERGY STAR compliant
  • Dimmable Triac/ELV
  • Cut-out: 2-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.