
3in Koto Sylo Track Head 5-CCT, 825lm, Black
Mfr # E36TB-08CT5
Zoro # G516154911
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
38°
Lumens
825
Finish
Black
Max. Wattage - Track Lighting Head
10.5 W
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E36TB-08CT5
Zoro #
G516154911
UPC #
-
Country of Origin
China
Details
Beam Angle
38°
Lumens
825
Finish
Black
Max. Wattage - Track Lighting Head
10.5 W
Lamp Type
LED
Voltage
120V
CRI
95+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Description
- Modern Track Head Die-Cast aluminum fixture for easy maintenance and upgrades
- Standard Fixtures or Fixtures with Stems (12)-available
- Includes Standard 38o lens, with 25o and 60o lenses. Optional: 15o, 18o, 90° lenses available
- Works with Single and Two Circuit Track
- Sunset option dims from 3000K to 1800K
- Human Centric option dims from 4000K to 2200K
- 90° tilt, 358° rotation
- Energy Star Certified. Title 24 JA8-2019 Compliant
- Life span of 50,000 hours L70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.