Shop VIDALITE
See all product information
Create Account
Shura Antique Brass 5-Light Track Light with Rotatable Heads, Integrated LED, 3000k, 2450 Lmn
- Mfr # CE1059884
- Zoro # G622447464
product price:
$
338.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K
Standards
UL
Dimmable
Yes
Color
Antique Brass
Lumens
2450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE1059884
- Zoro #
- G622447464
- UPC #
- 716407924107
- Country of Origin
- China
Dimensions
- Overall Height
- 7 in
- Overall Width
- 5.9 in
- Overall Length
- 48 in
Details
- Color Temperature
- 3000 K
- Standards
- UL
- Dimmable
- Yes
- Color
- Antique Brass
- Lumens
- 2450
- Voltage
- 120 V
- Material
- Aluminum
- Includes
- Mounting Hardware
- Finish
- Antique
- IP Rating
- IP20
- Maximum Fixture Wattage
- 7 W
- Number of Heads
- 5
- Item
- Track Light
Description
Shura is the most popular collection from VidaLite, including models ranging from 1-5 head track lights to unique swivel and cage designs, all featuring our proprietary integrated LED Shura lighting design. Each fixture is built with our statement adjustable light heads and high-quality metal finishes, which have resonated with thousands of satisfied customers over the years. These versatile designs have been featured by interior designers in residential and commercial settings alike, who pick the Shura collection for its customizable options, energy efficient LED modules, and durable build quality. Shura styles are available in clasic colors like Matte Black and Matte White, as well a wide array of colored finishes. Each fixture uses 3000K Warm White LEDs with a wide 36° beam angle, giving you over 50,000 hours of maintenance free runtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.