
4 0-10V Round Adjustable LED Insert"
Mfr # EL49727DXW
Zoro # G304081054
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/277V
Color Temperature
2700 K
Lumens
850 lm
Dimmable
Triac/ELV/0-10V
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL49727DXW
Zoro #
G304081054
UPC #
633999052097
Country of Origin
China
Details
Voltage
120/277V
Color Temperature
2700 K
Lumens
850 lm
Dimmable
Triac/ELV/0-10V
Housing Finish
White
CRI
93+
Max. Fixture Wattage
12.6 W
Standards
Suitable for Wet Locations
Beam Angle
36°
Description
The Ply System 0-10V dimmable LED Inserts are engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.