Zoro Homepage

4 120/277/347V Ultra Slim LED Round Panel Light with 5-CCT Switch"

  • Mfr # ERT41DXCT5W

  • Zoro # G404081374


product price: $48.79
/ea

Key Features

Voltage
120/277/347V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
750 lm
Dimmable
Triac/ELV/0-10V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT41DXCT5W
Zoro #
G404081374
UPC #
-
Country of Origin
China

Details

Voltage
120/277/347V
Lamp Type - Fixtures
LED
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
750 lm
Dimmable
Triac/ELV/0-10V
CRI
90+
Housing Finish
White
Max. Fixture Wattage
12 W

Description

These unique 4 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This IC-rated fixture can be installed indoor or outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.