Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Koto Architectural Maximum Adjustability High Lumen IC Airtight Housing

  • Mfr # E4LK48ICAD

  • Zoro # G704081135


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Lamp Type - Fixtures
LED
Lumens
1250 lm
Dimmable
0-10V/Triac/ELV
Max. Fixture Wattage
15.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4LK48ICAD
Zoro #
G704081135
UPC #
-
Country of Origin
China

Details

Voltage
120/277V
Lamp Type - Fixtures
LED
Lumens
1250 lm
Dimmable
0-10V/Triac/ELV
Max. Fixture Wattage
15.7 W
Standards
Suitable for Wet Locations

Description

KotoTM Architectural High Lumen Housing: 120V (Triac/ELV) or 120/277V (0-10V/Triac/ELV) with optional Emergency Battery Backup. Must be used with KotoTM Architectural LED Light Engines (ELK21 Series Only).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.