
4 LED Bi-Pin Retrofit Insert Reflector Trims"
Mfr # EL141CT5W
Zoro # G204097179
product price: $30.73
/eaKey Features
Dimmable
Triac/ELV
Housing Finish
White
Voltage
12V AC
Lamp Type
LED
Standards
Suitable for Wet Locations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL141CT5W
Zoro #
G204097179
UPC #
633999194896
Country of Origin
China
Details
Dimmable
Triac/ELV
Housing Finish
White
Voltage
12V AC
Lamp Type
LED
Standards
Suitable for Wet Locations
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
CRI
90+
Lumens
600 lm
Max. Wattage
9 W
Description
The ELCO LIGHTING brand 4 LED Bi-Pin Retrofit Insert Reflector Trims are dimmable with Triac/ELV and operate on 12V AC. The lamp type is LED and the color temperature is available in 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K. The lumens output is 600 lm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.