Zoro Homepage

4 Square Reflector LED Light Engine Trims"

  • Mfr # E440L2040W2

  • Zoro # G004082016


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
2000 lm
Housing Finish
White
CRI
93+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E440L2040W2
Zoro #
G004082016
UPC #
-
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
2000 lm
Housing Finish
White
CRI
93+
Max. Fixture Wattage
21.6 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.