
4in 0-10V New Construction Dedicated LED Housing
Mfr # EL490ICA-EM5
Zoro # G016155159
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage - Recessed Down Light
18W MAX
Voltage - Recessed Down Light
120/277V
Wet Location
Listed with Shower Trims
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL490ICA-EM5
Zoro #
G016155159
UPC #
-
Country of Origin
China
Details
Max. Wattage - Recessed Down Light
18W MAX
Voltage - Recessed Down Light
120/277V
Wet Location
Listed with Shower Trims
Damp Location
Listed
Description
4 New construction dedicated LED housing. Compatible with 4 LED inserts, LED modules or PSA37 with MR16 trims. Can include step-down transformer.
- IC Airtight for direct contact with insulation, for use in IC and non-IC applications
- Housing adjusts in frame to accommodate up to 1-1/2 ceiling thickness
- Optional: 277V to 120V step-down transformer (EL490ICA-7 only)
- Meets Title 24 requirements. ENERGY STARĀ® Certified
- Trims and inserts sold separately
- Compatible with Koto Module, LED inserts and PSA37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.