
4in Koto Architectural Shallow Maximum Adjustability IC Airtight Housing
Mfr # E4LK99ICADAL
Zoro # G316173235
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Lumens
1000 (ELK19) - 1200 (ELK21) - 1500 (ELK24)
Voltage
120/277V
Max. Wattage
14.7 (14.7W MAX. with ELK19, ELK21 & ELK24)
Damp Location
Listed
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4LK99ICADAL
Zoro #
G316173235
UPC #
-
Country of Origin
China
Details
Lumens
1000 (ELK19) - 1200 (ELK21) - 1500 (ELK24)
Voltage
120/277V
Max. Wattage
14.7 (14.7W MAX. with ELK19, ELK21 & ELK24)
Damp Location
Listed
Lamp Type
LED
Description
Koto Architectural Housing: 120/277V 0-10V/Triac/ELV or 120V Triac/ELV, and ICALWN Lutron Athena Wireless Node with optional Emergency Battery Backup. Must be used with Koto Architectural LED Light Engines ELK19, ELK21, or ELK24 Series. Lumen output based on module. 1000 ELK19 - 1200 ELK21 - 1500 ELK24lm, K
- IC Airtight for direct contact with insulation.
- Easy-to-Remove driver.
- MAX. 35° adjustability with adjustable trim.
- Integrated collar allows for use with 5⁄8 thick to 1 1⁄2 thick ceilings
- Optional 90 minutes, 120/277 VAC, 60Hz, Emergency Backup.
- Flicker-Free Dimming.
- USA designed and assembled.
- Limited 5 year warranty.
- For use with ELCO KotoTM Architectural LED Light Engines (ELK19, ELK21, or ELK24 Series).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.