
4in LED Light Engine, Reflector Trim, 850lm, 2700K, Black with White Trim
Mfr # E410C0827B2
Zoro # G116154540
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Lumens
850
Max. Wattage - Recessed Down Light
9.6 W
Color Temperature
2700K
Housing Finish
Black with White Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E410C0827B2
Zoro #
G116154540
UPC #
-
Country of Origin
China
Details
Lamp Type
LED
Lumens
850
Max. Wattage - Recessed Down Light
9.6 W
Color Temperature
2700K
Housing Finish
Black with White Trim
CRI
93+
Damp Location
Listed
Beam Angle
60°
Description
The perfect lighting solution for high-end residential and light commercial projects.
- High efficacy LED module.
- Triac/ELV/0-10V dimming.
- Must be used with ELCO 4 CedarTM System Housings.
- Frosted acrylic module lens for even lumen distribution.
- Life span of 50,000 hours L70.
- USA designed and assembled.
- Limited 5 year warranty.
- 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.