Shop HALO
See all product information
Create Account
6'' Wht Disc Frosted Glass Lens Recessed Light Fixture Trim
- Mfr # RE-6150WH
- Zoro # G821884305
product price:Â
$
26.65
/ea
Sold in multiples of 6 for
$159.90
Key Features
Bulb Shape
A19, PAR30S
Recessed Size
6 in
Color
White
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RE-6150WH
- Zoro #
- G821884305
- UPC #
- 80083754823
- Country of Origin
- China
Dimensions
- Recessed Size
- 6 in
Details
- Bulb Shape
- A19, PAR30S
- Color
- White
- Bulb Included
- No
Description
6-inch frosted glass lens trim with plastic self-flange ring. Wet location listed for showerlight. Works with A19 up to 60W PAR30S up to 60W. Includes torsion spring retention and socket supporting internal reflector. Self-flanged trim ring sized to hide gaps caused by construction tolerances. Non-conductive Dead Front polymer (plastic) trim ring and glass lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.