Zoro Homepage

4in LED Recessed Downlights, 5-CCT Switch, 750lm, Black, Triac/ELV

  • Mfr # ERT415BB

  • Zoro # G716181946


product price: $12.99
/ea

Key Features

CRI
90+
Finish
Black
Wet Location
Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT415BB
Zoro #
G716181946
UPC #
-
Country of Origin
China

Details

CRI
90+
Finish
Black
Wet Location
Listed

Description

Energy-efficient Elm System LED Downlights featuring 5-CCT Switch to choose desired color temperature 2700K-5000K. Twist-on design for easy trims installation sold separately. Designed to be installed without a housing.


  • LED Downlight to be used with Round (ERT415) or Square (ERT445) Trims (Sold separately)
  • Twist-on mechanism for easy trim installation
  • IC rated for direct contact with insulation
  • 5-CCT Switch to manually choose desire color temperature (2700K-5000K)
  • CRI 90+
  • ETL listed for wet locations
  • Triac/ELV Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.