4in Ply Sylo Pendant, 5-CCT, 850/1000/1500lm, Black

  • Mfr # EPD427L3CT5W

  • Zoro # G116227695


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Watts
12.5, 16, 18
Lamp Type
LED
Lumens
1000/1250/1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPD427L3CT5W
Zoro #
G116227695
UPC #
-
Country of Origin
China

Details

Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Watts
12.5, 16, 18
Lamp Type
LED
Lumens
1000/1250/1500
Finish
White
CRI
90+
Wet Location
Listed

Description

This unique Ply Sylo LED Pendant gives you the options you are looking for. Engineered with energy-efficient LED technology and dimming options for your project.


  • Modern Pendant Die-Cast aluminum fixture for easy maintenance and upgrades
  • Integral EM option 15W Max, for over 15W use EJB4ICA-EM5 external EM and housing
  • Available with 120′′ Field Cuttable Cable or Stems (12, 24, 36, 48, 60, 72 and 84)
  • Fits 3 1⁄2′′ and 4′′ Octagon and Round Junction boxes
  • Manual switch to choose desired Color Temperature and Lumen Output
  • 120V Triac/ELV dimming or 120/277V 0-10V dimming options available
  • Soft white lens provides smooth lumen distribution and eliminates LED pixelation
  • 90+ CRI for extremely accurate color rendering
  • CA Title 24, ETL listed, ENERGY STAR, JA8-2022-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.