Zoro Homepage

4in Round Flush Mount Trim Adapter

  • Mfr # EL49LDICAS

  • Zoro # G516153822


product price: $22.99
/ea

Key Features

Voltage
120V
Max. Wattage - Recessed Down Light
12 W
Damp Location
Listed
Wet Location
Listed with Shower Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL49LDICAS
Zoro #
G516153822
UPC #
633999017539
Country of Origin
China

Details

Voltage
120V
Max. Wattage - Recessed Down Light
12 W
Damp Location
Listed
Wet Location
Listed with Shower Trims

Description

4 New Construction Shallow Housing featuring a twist and lock socket for use with 120V GU10 MR16 LED lamps.


  • Single Wall IC Construction, for use in insulated ceilings.
  • Flicker free LED dimming.
  • Lamp: 120V, MR16 GU10 LED (not included).
  • Lamp Holder: Twist-and-lock GU10 MR16 lamp holder.
  • Trims sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.