Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in Square LED Recessed Downlights, 5-CCT Switch, White

  • Mfr # ERT434CT5BB

  • Zoro # G316154166


product price: $54.39
/ea

Key Features

Voltage
120V
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Finish
Black
Max. Wattage - Recessed Down Light
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT434CT5BB
Zoro #
G316154166
UPC #
633999452804
Country of Origin
China

Details

Voltage
120V
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Finish
Black
Max. Wattage - Recessed Down Light
10 W
CRI
90+
Lumens
1000
Wet Location
Listed

Description

Our 4 LED Recessed Downlights are designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. IC-Rated for use with direct contact with insulation.


  • IC Airtight for use with direct contact to insulation.
  • Designed to fit in plenums as shallow as 3.
  • Eliminates the need for housing.
  • New Construction application requires mounting plate or frame.
  • Remodel applications require no additional accessories.
  • Wet Location allows for use indoors or outdoors.
  • Energy Star Certified
  • Title 24 JA8-2022-E Compliant
  • Includes driver and Jbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.