Zoro Homepage

5 Sloped Ceiling LED Baffle Inserts"

  • Mfr # EL511CT5W

  • Zoro # G004100147


product price: $67.95
/ea

Key Features

Lumens
1050 lm
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Trim Color
White
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL511CT5W
Zoro #
G004100147
UPC #
633999201563
Country of Origin
China

Details

Lumens
1050 lm
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Trim Color
White
CRI
90+
Dimmable / Non-Dimmable
Triac/ELV
Standards
Suitable for Wet Locations
Max. Wattage
15 W

Description

Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.