Zoro Homepage

6 0-10V Adjustable LED Inserts"

  • Mfr # EL69727DXW

  • Zoro # G004082269


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Color Temperature
2700 K
Lumens
850 lm
Dimmable
Triac/ELV/0-10V
Max. Fixture Wattage
12.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL69727DXW
Zoro #
G004082269
UPC #
-
Country of Origin
China

Details

Voltage
120/277V
Color Temperature
2700 K
Lumens
850 lm
Dimmable
Triac/ELV/0-10V
Max. Fixture Wattage
12.6 W
Beam Angle
36°
Housing Finish
White
CRI
93+
Standards
Suitable for Wet Locations

Description

The Ply System 0-10V dimmable LED Inserts are engineered with energy-efficient LED technology and with a 120/277V 0-10V dimmable driver for a budget friendly 0-10V solution. Designed to be used for New Construction, Remodel with ELCO Ply System Housings or as a retrofit with existing housings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.