
6 Alva LED Ceiling Mount Disk Light"
Mfr # ELSF1130BZ
Zoro # G404101195
product price: $21.99
/eaKey Features
Housing Finish
Bronze
Color temp
3000 K
Lamp Type
LED
Voltage
120V
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELSF1130BZ
Zoro #
G404101195
UPC #
633999196920
Country of Origin
China
Details
Housing Finish
Bronze
Color temp
3000 K
Lamp Type
LED
Voltage
120V
Lumens
900 lm
Dimmable
Triac/ELV
CRI
90+
Fixture Wattage
13 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.