
6 LED Light Engine with Adjustable Baffle Trim"
Mfr # E616C1235W2
Zoro # G004081682
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1250 lm
Standards
Suitable for Wet Locations
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E616C1235W2
Zoro #
G004081682
UPC #
-
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1250 lm
Standards
Suitable for Wet Locations
Housing Finish
White
CRI
93+
Max. Fixture Wattage
12.88 W
Beam Angle
60°
Description
The perfect lighting solution for high-end residential and light commercial projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.