Zoro Homepage

6 LED Light Engine with Adjustable Trim (850-3000 lm)"

  • Mfr # E618L2035H2

  • Zoro # G304082204


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
2000 lm
Housing Finish
Haze
Beam Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E618L2035H2
Zoro #
G304082204
UPC #
633999051977
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
2000 lm
Housing Finish
Haze
Beam Angle
60°
Max. Fixture Wattage
21.6 W
CRI
93+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.