
6 LED Light Engine with Reflector Trim"
Mfr # E610C1635H2
Zoro # G404081527
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1600 lm
Beam Angle
60°
Housing Finish
Haze with White Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E610C1635H2
Zoro #
G404081527
UPC #
633999174454
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1600 lm
Beam Angle
60°
Housing Finish
Haze with White Trim
CRI
93+
Max. Fixture Wattage
18 W
Description
The perfect lighting solution for high-end residential and light commercial projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.