
6 LED Module & Driver with Baffle Trim"
Mfr # E614R0827B
Zoro # G504081410
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
850 lm
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E614R0827B
Zoro #
G504081410
UPC #
633999167005
Country of Origin
China
Details
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
2700 K
Lumens
850 lm
Dimmable
Triac/ELV
Max. Fixture Wattage
11.4 W
CRI
93+
Beam Angle
60°
Housing Finish
Black with White Trim
Description
The perfect lighting solution for high-end residential projects with existing housings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.