
6 Sloped Ceiling LED Reflector Inserts"
Mfr # EL715CT5W
Zoro # G804100552
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Lumens
1050 lm
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Standards
Suitable for Wet Locations
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL715CT5W
Zoro #
G804100552
UPC #
633999201624
Country of Origin
China
Details
Lumens
1050 lm
Voltage
120V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Standards
Suitable for Wet Locations
Trim Color
White
CRI
90+
Max. Wattage
15 W
Dimmable / Non-Dimmable
Triac/ELV
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.