
6in Alva LED Ceiling Mount Disk Light, 5-Color Temperature Switch, 900lm, Bronze
Mfr # ELSF11CT5B
Zoro # G416227494
product price: $15.35
/eaKey Features
CRI
90+
Watts
15 W
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Finish
Black
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELSF11CT5B
Zoro #
G416227494
UPC #
633999244348
Country of Origin
China
Details
CRI
90+
Watts
15 W
Color temp
2700K, 3000K, 3500K, 4000K, 5000K
Finish
Black
Lamp Type
LED
Voltage
120V
Lumens
900
Wet Location
Listed
Description
- Suitable for hard wire installation into a 4 Octagon, 3-1/2 Circle or 3-1/2 Octagon junction box.
- Suitable for installation into a 5 or 6 recessed fixtures with 2-wire connector.
- Housing meets restricted air flow requirement (per ASTM E-283).
- CA Title 24 compliant (JA8-2016).
- UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.