Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in LED Recessed Downlights, 5-CCT Switch, 850lm, White, Triac/ELV

  • Mfr # ERT61DXCT5W

  • Zoro # G516181931


product price: $39.59
/ea

Key Features

Finish
White
Lumens
950
Max. Wattage
15 W
CRI
90+
Voltage
120/277/347V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT61DXCT5W
Zoro #
G516181931
UPC #
633999191444
Country of Origin
China

Details

Finish
White
Lumens
950
Max. Wattage
15 W
CRI
90+
Voltage
120/277/347V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lamp Type
LED
Wet Location
Listed

Description

These unique 6 ultra slim panel light designed for quick and easy installation without a housing for both new construction and remodel applications, gives you the options you are looking for in one fixture. The manual switch allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This IC-rated fixture can be installed indoor or outdoors.


  • IC Airtight for use with direct contact to insulation.
  • Designed to fit in plenums as shallow as 2.
  • Eliminates the need for housing.
  • New Construction application requires mounting plate or frame.
  • Remodel applications require no additional accessories.
  • Wet Location allows for use indoors or outdoors.
  • CA Title 24 and ENERGY STAR Compliant.
  • Includes driver and Jbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.