6in Round LED Adjustable Phenolic Reflector, PAR38 Gimbal Insert, 1200lm, White
Mfr # EL476CT5BZ
Zoro # G216155249
product price: $65.45
/eaKey Features
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
93+
Max. Wattage - Recessed Down Light
18 W
Housing Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL476CT5BZ
Zoro #
G216155249
UPC #
-
Country of Origin
China
Details
Voltage
120V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
CRI
93+
Max. Wattage - Recessed Down Light
18 W
Housing Finish
Bronze
Lumens
1200
Lamp Type
LED
Description
- Fits ELCO 6′′ Dedicated LED Recessed Housings, Regular and Shallow.
- Energy Star Certified.
- Title 24 JA8-2019 Compliant.
- Life Span of 50,000 hours L70.
- Includes Medium Base Adapter PSA30.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.