
6in Sloped Ceiling LED Baffle Insert, 1200lm, Black with White Trim
Mfr # EL697CT5W2
Zoro # G416154455
product price: $76.29
/ea
Free Shipping & Returns
Key Features
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
950
Voltage
120V
Lamp Type
LED
Housing Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL697CT5W2
Zoro #
G416154455
UPC #
-
Country of Origin
China
Details
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
950
Voltage
120V
Lamp Type
LED
Housing Finish
White
CRI
90+
Max. Wattage - Recessed Down Light
11W
Damp Location
Listed
Description
ELCO Lightingfts LED Adjustable Inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet Title 24 high efficacy requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
- Fits ELCO 6 Dedicated LED Recessed Housings.
- Maximum adjustability of 80° tilt, 358° rotation.
- Includes 40° standard lens, and interchangeable 28° and 60° lens.
- Functions as downlight, wall wash or accent light.
- Great for lighting up artwork and spotlighting.
- Die-Cast construction provides lasting durability.
- For retrofitting on existing E26 Base housings use Medium Base Adapter (PSA30 - Not included).
- Title 24 JA8-2019 Compliant.
- Life Span of 50,000 hours L70.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.