
6in Square LED Reflector Insert, 5-CCT Switch, 1300lm, White
Mfr # EL661CT5W
Zoro # G216153887
product price: $37.89
/eaKey Features
Voltage
120V
Lumens
1300
Housing Finish
White
Max. Wattage - Recessed Down Light
16 W
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL661CT5W
Zoro #
G216153887
UPC #
633999209200
Country of Origin
China
Details
Voltage
120V
Lumens
1300
Housing Finish
White
Max. Wattage - Recessed Down Light
16 W
Lamp Type
LED
CRI
93+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Wet Location
Listed
Description
- Fits ELCO 6 Dedicated LED Recessed Housings, Regular and Shallow.
- Includes Medium Base Adapter for retrofitting existing E26 Base housings.
- Soft white lens provides smooth lumen distribution and eliminates LED pixelation.
- Deep set LED trim reduces glare while providing area illumination.
- Die-Cast construction provides lasting durability.
- Rotates +45° for alignment.
- Energy Star Certified.
- Title 24 JA8-2019 Compliant.
- Life Span of 50,000 hours L70.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.