
8 Square LED Light Engine - Requires E8SQLFU15 Frame" (Discontinued)
- Mfr # E822L1530W
- Zoro # G804081424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E822L1530W
Zoro #
G804081424
UPC #
633999029839
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
1460 lm
Max. Fixture Wattage
19 W
Standards
Suitable for Wet Locations
Housing Finish
White
Description
ELCO Lighting's 8 LED Square Light Engine is engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. This item requires E8SQLFU15 housing and is not suitable for retrofit applications. Use EL88130W for Retrofit applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.