Zoro Homepage

8.8W/ft. Extreme Output Indoor LED Tape Light, 800lm, 2700K,

  • Mfr # E80-2427-16

  • Zoro # G616181138


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Watts
8.8 W
Color Temperature
2700K
Voltage
24V
Lumens
800
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E80-2427-16
Zoro #
G616181138
UPC #
-
Country of Origin
China

Details

Watts
8.8 W
Color Temperature
2700K
Voltage
24V
Lumens
800
Lamp Type
LED
CRI
93+

Description

Ambio E80-24 is an architectural LED Tape Light. With 8.8W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.


  • Dimmable with ELCO dimmable drivers
  • 3M Tape backing for easy installation
  • Available in custom cuts, 16 foot and 100 foot rolls
  • Field cuttable every 1-inch
  • Max run of 16-feet
  • 73 LEDs per foot
  • Strip width of 14mm
  • Requires aluminum channel to dissipate heat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.