Shop LED2WORK
See all product information
Create Account
Recessed luminaire TUBELED 40 II Integrated, 395 mm x 74 mm x 3 mm 15, 55'' x 2, 91'' x 0, 12''
- Mfr # 151110-03
- Zoro # G014643283
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~12 W
Dimmable
Optional via accessories
Color Temperature
5200 K to 5700 K
Lumens
1899 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151110-03
- Zoro #
- G014643283
- UPC #
- -
- Country of Origin
- Germany
- Voltage
- 24V DC ± 10%
- Watts
- ~12 W
- Dimmable
- Optional via accessories
- Color Temperature
- 5200 K to 5700 K
- Lumens
- 1899 lm
- Beam Angle
- 100°
- Standards
- CE, UKCA, ETL Listed (5003529)
- Material
- Aluminum
- IP Rating
- IP67/IP69K
- Rated Life
- Greater than 60.000 hr (L80/B10)
- Features
- Recessed LED Machine Light
- Type
- LED recessed light
- Model
- TUBELED_40 II Integrated
- Cascadable
- No
- Connection
- M12 A-coded
- Operating Temperature
- -30 °C to +60 °C (-22 °F to 140 °F)
- Class of Protection
- III
- Color Rendering (Ra)
- >85
- Glare Control
- Diffused safety glass
- Energy Efficiency
- ~155 lm/W
- Cover Material
- Safety glass, 4 mm (0,16")
Dimensions
- Nominal Size - Fixtures
- 32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
- Length
- 395 mm (~15.55")
Description
LED machine light TUBELED_40 II Integrated, recessed luminaire, luminous flux optimized power version, Daylight white, length 395 mm 15,55'', 32 mm x 74 mm 1.26 x 2.91, aperture 3 mm 0.12 built-up, IP 67/IP69K, oil-resistant, chip-proof, CNC suitableRecessed version of the proven TUBELED_40 II machine luminaire: oil-resistant and resistant to coolants and lubricants, high temperature resistance, shatterproof tempered glass and the associated high degree of protection make the luminous flux-optimized luminaire the 1st choice for illuminating work areas in machines. For recessed shafts for original equipment or retrofitting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.