Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8in Round 0-10V Sky Panel 3-CCT Switch, 1000lm, White

  • Mfr # ELSP63DXCT3B

  • Zoro # G416155131


product price: $55.19
/ea

Key Features

Color Temperature
3000K, 3500K, 4000K
Finish
Black
Lamp Type
LED
CRI
90+
Fixture Wattage
14 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSP63DXCT3B
Zoro #
G416155131
UPC #
-
Country of Origin
China

Details

Color Temperature
3000K, 3500K, 4000K
Finish
Black
Lamp Type
LED
CRI
90+
Fixture Wattage
14 W
Voltage
120/277V
Lumens
1000
Wet Location
Listed

Description

0-10V Dimmable edge-lit LED technology with glare control lens for even glow


  • Fits 3-1/2 and 4 Octagon and Round junction boxes
  • Fits 4 and 6 housings with optional ELSPMNT468 mounting accessories
  • 120/277V, 0-10V Dimmable
  • Switch to desire CCT: 3000K, 3500K, 4000K
  • Edge-lit LED technology
  • Glare controlled lens
  • IC Rated and Wet Location Rated
  • ETL Listed
  • JA8 2016-E-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.