Zoro Homepage

Canless Koto LED Module, Up to 950lm, 3000K, 38 degrees

  • Mfr # EKCL2127D

  • Zoro # G716173330


product price: $51.75
/ea

Key Features

CRI
95
Lumens
Up to 950
Max. Wattage
10.5 MAX
Color Temperature
2700K
Wet Location
cUL Listed w/Wet Location Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKCL2127D
Zoro #
G716173330
UPC #
633999227792
Country of Origin
China

Details

CRI
95
Lumens
Up to 950
Max. Wattage
10.5 MAX
Color Temperature
2700K
Wet Location
cUL Listed w/Wet Location Trim
Damp Location
cUL Listed
Beam Angle
38°
Lamp Type
LED

Description

Designed to be installed without a recessed housing. Works with New Construction Frames or Remodel Power Packs and Koto Twist-On Trims.


  • IC Rated for direct contact with insulation
  • Canless Module works with KotoTM frames and power packs
  • Driver specified for 120V (Triac/ELV) or 120/277V (0-10V/Triac/ELV) dimming
  • Works in 2′′, 3′′, 4′′ and 6′′ Canless KotoTM twist-on trims
  • Push-&-Twist connector on module for easy installation
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Excellent color rendering 95+-CRI
  • Offered in 2700K, 3000K, 3500K, 4000K, Sunset Dimming (Dims from 3000K to 1800K), & Human Centric (Dims from 4000K to 2200K)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.