6 Inch LED Commercial Recessed Light, White Finish, 10W/15W/20W, 1720LM, 120-277V
- Mfr # CRLC6-20W-MCTP-S-D-WH
- Zoro # G611647158
product price:
$
164.99
/ea
Free Shipping & Returns
Key Features
Lumens
1720
Length
7.3 in
Width
1 in
Height
7.3 in
Color Temp.
3000 K, 3500 K, 4000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLC6-20W-MCTP-S-D-WH
- Zoro #
- G611647158
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Wall Sconce
- Lumens
- 1720
- Finish
- White
- Color Temp.
- 3000 K, 3500 K, 4000 K
- Max. Wattage
- 10W/15W/20W
- Color
- White
Dimensions
- Length
- 7.3 in
- Width
- 1 in
- Height
- 7.3 in
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Rated Power: 20W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.