Zoro Homepage

Darby LED High Lumen Decorative Flush Mount Lights

  • Mfr # ELD21040W

  • Zoro # G104101082


product price: $33.29
/ea

Key Features

Housing Finish
Nickel
Color temp
4000 K
Lamp Type
LED
Voltage
120V
Dimmable
Triac/ELV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD21040W
Zoro #
G104101082
UPC #
633999595754
Country of Origin
China

Details

Housing Finish
Nickel
Color temp
4000 K
Lamp Type
LED
Voltage
120V
Lumens
1260 lm
Dimmable
Triac/ELV
Fixture Wattage
18 W
CRI
90+
Standards
Suitable for Wet Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.