
High Tech Directional LED Brick Lights
Mfr # ELST85BZ
Zoro # G604100271
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K
Lumens
1000 lm
Voltage
120V
CRI
90+
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELST85BZ
Zoro #
G604100271
UPC #
633999029396
Country of Origin
China
Details
Color Temperature
3000 K
Lumens
1000 lm
Voltage
120V
CRI
90+
Lamp Type
LED
Max. Wattage
12 W
Housing Finish
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.