Shop Z-LITE
See all product information
Create Account
Gannon 5 Light Outdoor Post Mounted Fixture, 16in. W x 134.75in. H, Black
- Mfr # 5008PHXXLR-5010P-BK
- Zoro # G412668659
product price:Â
$
1,696.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Watts
60W
Bulb Type
Candelabra
Width
16 in
Number of Lamps
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5008PHXXLR-5010P-BK
- Zoro #
- G412668659
- UPC #
- 685659198331
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Watts
- 60W
- Bulb Type
- Candelabra
- Number of Lamps
- 5
- Lens Material
- Glass
- Series
- Gannon
- Standards
- UL/ CUL Certified
- Dimmable
- Dimmable
- Frame Material
- Stainless Steel
- Shade Finish
- Clear Beveled
- Location Rating
- Wet
Dimensions
- Width
- 16 in
- Height
- 134.75 in
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Infuse your exterior space with dimension and depth with a charming traditional five-light outdoor post lantern. The lantern pairs an elongated silhouette with a fresh Coastal black finish, delivering durability over a stainless steel frame. Long, tapering panels of clear beveled glass create a sense of stylish depth, perfect for a front walkway or garden path.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.