Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent Step Light with Louvered Faceplate

  • Mfr # ELST42BZ

  • Zoro # G604095805


product price: $27.89
/ea

Key Features

Voltage
120V
Lamp Type
Medium Base (E26)
Housing Finish
Bronze
Max. Wattage
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST42BZ
Zoro #
G604095805
UPC #
633999455072
Country of Origin
China

Details

Voltage
120V
Lamp Type
Medium Base (E26)
Housing Finish
Bronze
Max. Wattage
40 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.