
Koto Architectural LED Light Engine, 1875 MAX.lm, 3500KK,
Mfr # ELK2430D
Zoro # G316173242
product price: $72.49
/eaKey Features
Max. Wattage
18.9 MAX.
CRI
95
Color Temperature
3000K
Lumens
1800 MAX.
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELK2430D
Zoro #
G316173242
UPC #
633999442928
Country of Origin
China
Details
Max. Wattage
18.9 MAX.
CRI
95
Color Temperature
3000K
Lumens
1800 MAX.
Lamp Type
LED
Beam Angle
38°
Wet Location
cUL Listed w/Wet Location Trim
Damp Location
cUL Listed
Description
Works with 2in, 3in, 4in & 6in Koto Architectural Recessed Housings and Koto Trims
- Light engine used with KotoTM Architectural Housings
- See KotoTM Architectural housings for lumen output options. Final lumen output is determined by housing.
- Driver on housing extends lifespan and allows for more dimming and EM options
- Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
- Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
- Works in 2′′, 3′′, 4′′ & 6′′ ELCO Housings with KotoTM twist-on trims
- Excellent color rendering 95+-CRI
- Sunset option dims from 3000K to 1800K
- ENERGY STAR Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.