Zoro Homepage

Koto Architectural LED Light Engine

  • Mfr # ELK2140D

  • Zoro # G904081188


product price: $57.15
/ea

Key Features

Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
1690 MAX. lm
Standards
Suitable for Wet Locations
Beam Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK2140D
Zoro #
G904081188
UPC #
633999049110
Country of Origin
China

Details

Lamp Type - Fixtures
LED
Color Temperature
4000 K
Lumens
1690 MAX. lm
Standards
Suitable for Wet Locations
Beam Angle
38°
CRI
95

Description

Works with 2′′, 3′′ & 4′′ KotoTM Architectural Recessed Housings and KotoTM Trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.