Zoro Homepage

Koto Focus Architectural LED Light Engine, 1360 MAX.lm, 2700K

  • Mfr # ELK19TWD

  • Zoro # G716173309


product price: $91.45
/ea
Free Shipping & Returns

Key Features

CRI
95
Color Temperature
2700K - 5000K
Damp Location
Rated
Wet Location
Rated for wet location trims
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK19TWD
Zoro #
G716173309
UPC #
633999208647
Country of Origin
China

Details

CRI
95
Color Temperature
2700K - 5000K
Damp Location
Rated
Wet Location
Rated for wet location trims
Lamp Type
LED
Beam Angle
38°

Description

Works with 2in, 3in & 4in Recessed Housings and Koto Trims


  • Driver on housing extends lifespan and allows for more dimming options and applications
  • Includes Standard 38o lens, with 28o and 60o lenses. Optional: 15o, 18o, 90o lens available
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Works in 2′′, 3′′ and 4′′ ELCO Tunable White housings with KotoTM twist-On trims
  • Excellent color rendering 95+ CRI throughout white tuning
  • Title 24 JA8 2019-Registered
  • Life span of 50,000 hours L70
  • Covered by U.S. PATENTS and Patents Pending
  • Damp location rated and wet location rated for wet location trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.