Shop DESIGNERS FOUNTAIN
See all product information
Create Account
3in White 4000K Canless Remodel Directional Wall Wash Gimbal Integrated LED Recessed Light Kit
- Mfr # EV35062RFGWH40
- Zoro # G110083419
product price:Â
$
30.45
/ea
Key Features
Voltage
120V
Length
4.25 in.
Width
3.5 in.
Height
1.3 in.
Standards
ETL Listed, Wet Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV35062RFGWH40
- Zoro #
- G110083419
- UPC #
- 046335085480
- Country of Origin
- China
- Item
- Recessed Lighting Kits
- Voltage
- 120V
- Standards
- ETL Listed, Wet Safety Rated
- Shape
- Flat
- Finish
- White
- Watts
- 50 W
- Housing Material
- Steel
- Application
- Residential Use
- Includes
- All Hardware and Instruction Manuals
- Connection Type
- Hardwired
- Shade Type
- Acrylic
- For Use With
- Ceiling Installation
- Light Source
- Integrated LED
- Weight
- 0.85 lb.
Dimensions
- Length
- 4.25 in.
- Width
- 3.5 in.
- Height
- 1.3 in.
Description
3.5 in. LED Canless Wall Wash Gimbal Downlight features the latest high performance LED technology, designed with best visual aesthetic for today's modern home and to be easy for installation. It is Dimmable and features a 90 CRI rating, with an R9 value exceeding 50, making it 1 of the highest quality light fixtures on the market. Installation does NOT require a recessed housing or junction box, simply cut a 3.5 in. Dia hole in desired location on the ceiling using the provided template. This 3.5 in. canless downlight comes with spring-loaded retention tabs for a secure Fit. This fixture is designed specifically for small spaces where height clearance is limited such as beams or ductwork, making it perfect for your bedroom, living room, kitchen, drop ceilings, outdoor soffits and all general lighting applications. Adding an adjustable, multi-directional light system to highlight artwork or architectural design features in your home just got easier. Pick your preferred light Color Temperatures of 3000K soft white or 4000K cool white. This directional downlight is ENERGY STAR rated, Insulation Contact rated IC-rated, Title 24 Compliant, Damp-Location rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.